Motion
75000067

Werma
75000067

Ex Signal horn WM Continuous tone 115VAC BK
MI ITEM #10778759
MFR #75000067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
75000067

Ex Signal horn WM Continuous tone 115VAC BK
MI ITEM #10778759
MFR #75000067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
750.000.67 SIGNAL TOWER KS71 BWM 24VAC/D

Specifications

  • Diameter
    148 mm
  • Height
    350 mm
  • Length
    152 mm
  • Spec Sheet
  • Width
    148 mm
  • Weight
    1364 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought