1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
76100065
Ex Signal horn WM Continuous tone 24VAC BK
MI ITEM #
10778761
MFR #
76100065
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 76100065
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
76100065
Ex Signal horn WM Continuous tone 24VAC BK
MI ITEM #
10778761
MFR #
76100065
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
761.000.65 SIGNAL TOWER KS71 BWM 24VAC/D
Specifications
Height
232 mm
Length
104 mm
Spec Sheet
Click here
Width
178 mm
Weight
1512 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data