Motion
76100068

Werma
76100068

Ex Signal horn WM Continuous tone 230VAC BK
MI ITEM #10778764
MFR #76100068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
76100068

Ex Signal horn WM Continuous tone 230VAC BK
MI ITEM #10778764
MFR #76100068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    232 mm
  • Length
    104 mm
  • Weight
    1500 g
  • Width
    178 mm

Details

Overview

Mfr description
761.000.68 ANDONLIGHT GN/YE/RD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought