1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
81620067
LED Perm. Beacon EM 115VAC GN
MI ITEM #
10778882
MFR #
81620067
List Price
$243.84
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 81620067
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
81620067
LED Perm. Beacon EM 115VAC GN
MI ITEM #
10778882
MFR #
81620067
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$243.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
816.200.67 K37 PLUG EM CONTIN. TONE 24VA
Specifications
Diameter
75 mm
Height
97 mm
Spec Sheet
Click here
Weight
124 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought