Motion
81710055

Werma
81710055

817.100.55 EX LED ROTAT. BEACON WM 24VDC
MI ITEM #10778904
MFR #81710055
Your Price$273.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
81710055

817.100.55 EX LED ROTAT. BEACON WM 24VDC
MI ITEM #10778904
MFR #81710055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$273.59/each(List $314.62)

Overview

Mfr description
817.100.55 EX LED ROTAT. BEACON WM 24VDC

Specifications

  • Color
    Red
  • Diameter
    75 mm
  • Height
    97 mm
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    141 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text