Motion
82610000

Werma
82610000

826.100.00 EX LED EVS BEACON WM 24VDC YE
MI ITEM #10778924
MFR #82610000
List Price$102.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
82610000

826.100.00 EX LED EVS BEACON WM 24VDC YE
MI ITEM #10778924
MFR #82610000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.07/each for your price

Overview

Mfr description
826.100.00 EX LED EVS BEACON WM 24VDC YE

Specifications

  • Color
    Red
  • Diameter
    98 mm
  • Height
    137 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    12-230 V
  • Weight
    234 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text