1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
82730075
Blinking Beacon BM 24VAC/DC YE
MI ITEM #
10778946
MFR #
82730075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 82730075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
82730075
Blinking Beacon BM 24VAC/DC YE
MI ITEM #
10778946
MFR #
82730075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
827.300.75 EX SIGNAL TOWER WM 24VDC RD/G
Specifications
Diameter
98 mm
Height
137 mm
Spec Sheet
Click here
Weight
255 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data