1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
82816055
Flashingl. w. 2 freq. RM 24VDC RD
MI ITEM #
10778965
MFR #
82816055
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 82816055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
82816055
Flashingl. w. 2 freq. RM 24VDC RD
MI ITEM #
10778965
MFR #
82816055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
98 mm
Height
200 mm
Weight
324 g
Details
Spec Sheet
Click here
Overview
Mfr description
828.160.55 EX LED ROTAT. BEACON 24VDC YE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought