Motion
82913767

Werma
82913767

LED Perm. Beacon RM 115VAC RD
MI ITEM #10779013
MFR #82913767
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
82913767

LED Perm. Beacon RM 115VAC RD
MI ITEM #10779013
MFR #82913767

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    98 mm
  • Height
    200 mm
  • Weight
    320 g

Details

Overview

Mfr description
829.137.67 FLASHING BEACON EM 24VDC RD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought