1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
82919755
LED EVS Beacon RM 24VDC RD
MI ITEM #
10779021
MFR #
82919755
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 82919755
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
82919755
LED EVS Beacon RM 24VDC RD
MI ITEM #
10779021
MFR #
82919755
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
829.197.55 FLASHING BEACON EM 115VAC YE
Specifications
Diameter
98 mm
Height
200 mm
Spec Sheet
Click here
Weight
326 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought