Motion
82932768

Werma
82932768

LED Double Flash Beacon RM 115-230VAC YE
MI ITEM #10779043
MFR #82932768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
82932768

LED Double Flash Beacon RM 115-230VAC YE
MI ITEM #10779043
MFR #82932768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    98 mm
  • Height
    200 mm
  • Weight
    334 g

Details

Overview

Mfr description
829.327.68 MONIT. LED BEACON BWM 24VDC Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought