Motion
83810067

Werma
83810067

Double Flash Beacon BM 115VAC RD
MI ITEM #10779103
MFR #83810067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
83810067

Double Flash Beacon BM 115VAC RD
MI ITEM #10779103
MFR #83810067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    142 mm
  • Height
    218 mm
  • Weight
    690 g

Details

Overview

Mfr description
838.100.67 FLASHING BEACON EM 230VAC RD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought