Motion
88550054

Werma
88550054

Rotating Mirror Beacon BM 12VDC BU
MI ITEM #10779449
MFR #88550054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
88550054

Rotating Mirror Beacon BM 12VDC BU
MI ITEM #10779449
MFR #88550054

Mfr description
885.500.54 LED BLINKING LIGHT ELEMENT 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    98 mm
  • Height
    151 mm
  • Weight
    359 g

Details

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)