1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
88551054
Rotating Mirror Beacon RM 12VDC BU
MI ITEM #
10779452
MFR #
88551054
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 88551054
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
88551054
Rotating Mirror Beacon RM 12VDC BU
MI ITEM #
10779452
MFR #
88551054
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
885.510.54 LED FLASHING LIGHT EL. 24VDC
Specifications
Diameter
98 mm
Height
200 mm
Spec Sheet
Click here
Weight
611 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data