Motion
89022055

Werma
89022055

890.220.55 LED BLINKING LIGHT ELEMENT 24
MI ITEM #10779465
MFR #89022055
Your Price$483.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
89022055

890.220.55 LED BLINKING LIGHT ELEMENT 24
MI ITEM #10779465
MFR #89022055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$483.71/each(List $556.27)

Overview

Mfr description
890.220.55 LED BLINKING LIGHT ELEMENT 24

Specifications

  • Color
    Clear
  • Diameter
    150 mm
  • Height
    168 mm
  • Length
    154 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    516 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text