1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
89406055
LED Perm. Beacon WM 24VDC GN/RD
MI ITEM #
10779481
MFR #
89406055
List Price
$740.03
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 89406055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
89406055
LED Perm. Beacon WM 24VDC GN/RD
MI ITEM #
10779481
MFR #
89406055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$740.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
894.060.55 DAUERLEUCHTE BM 12.230VAC/DC
Specifications
Diameter
85 mm
Height
309 mm
Spec Sheet
Click here
Weight
587 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data