1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
89418055
LED Perm. BeaconCL WM 24VDC GN/YE/RD
Mi Item #
10779487
MFR #
89418055
Price
$912.12
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 89418055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
89418055
LED Perm. BeaconCL WM 24VDC GN/YE/RD
Mi Item #
10779487
MFR #
89418055
Mfr description
894.180.55 PERMANENT BEACON BM 12.240VAC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$912
.12
/each
Add to Cart
Specifications
Dimensions
Diameter
85 mm
Height
394 mm
Weight
737 g
Details
Spec Sheet
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items