1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
89710068
Double Flash Beacon BWM 230VAC RD
MI ITEM #
10779501
MFR #
89710068
List Price
$725.04
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 89710068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
89710068
Double Flash Beacon BWM 230VAC RD
MI ITEM #
10779501
MFR #
89710068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$725.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
897.100.68 DAUERLEUCHTE WM 12.230VAC/DC
Specifications
Diameter
149 mm
Height
148 mm
Spec Sheet
Click here
Weight
611 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data