1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
95610075
LED Bulb 24VAC/DC RD
MI ITEM #
10779551
MFR #
95610075
Price
$107.07
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 95610075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
95610075
LED Bulb 24VAC/DC RD
MI ITEM #
10779551
MFR #
95610075
Mfr description
956.100.75 LED EVS BEACON BWM 115.230VAC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$107
.07
/each
Add to Cart
Specifications
Dimensions
Diameter
29 mm
Height
41 mm
Weight
13 g
Details
Spec Sheet
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items