Motion
NJ328EMC3
NSK Medium Cylindrical Roller Bearing, 140 mm Dia Bore, 300 mm OD, 1 Row, 62 mm W, 815000 N Dynamic/114000 N Static Load
MI ITEM #10783158
MFR #NJ328EMC3
List Price$7,219.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 140 mm Dia Bore, 300 mm OD, 1 Row, 62 mm W, 815000 N Dynamic/114000 N Static Load
MI ITEM #10783158
MFR #NJ328EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,219.99/each for your price

Overview

Mfr description
NJ328EMC3 CYLINDRICAL ROLLER BEARING MET

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176021619
  • UPC_NO
    029176021619
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text