Motion
885031E03M100

MOLEX INC
885031E03M100

22 AWG
Mi Item #10783362
MFR #885031E03M100
Price$128.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
885031E03M100

22 AWG
Mi Item #10783362
MFR #885031E03M100

Mfr description
885031E03M100 MMC-5P-5W-FE/MM-90/ST-10M-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.37/pc

Specifications

Dimensions

  • Cable Length
    10 m
  • Wire Size (AWG)
    22 AWG

Details

  • Connection A
    M12
  • Connection B
    M12
  • Coupling Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)