Motion
ER1PAB3004M030

MOLEX INC
ER1PAB3004M030

24 AWG
Mi Item #10784392
MFR #ER1PAB3004M030
Price$103.48/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
ER1PAB3004M030

24 AWG
Mi Item #10784392
MFR #ER1PAB3004M030

Mfr description
ER1PAB3004M030 EN M12DC FR PG9 BPM/RJ45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.48/pc

Specifications

Dimensions

  • Cable Length
    3 m
  • Wire Size (AWG)
    24 AWG

Details

  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Max Current
    1.5 A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)