Specifications
Dimensions
- Overall Depth2.7500 in, 69.85 mm
- Overall Height3.5000 in
- Overall Width0.7500 in
Details
- ColorBlack
- For Use With PrinterJ1000
- Print TechnologyInkjet
- TypeInk Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)