Motion
SA4335

BRADY
SA4335

Cable & Wire Label & Marker - Printed Label, Card, Polycarbonate Material, White Color
Mi Item #10809066
MFR #SA4335
Price$332.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SA4335

Cable & Wire Label & Marker - Printed Label, Card, Polycarbonate Material, White Color
Mi Item #10809066
MFR #SA4335

Mfr description
SA4335 151211 TERMINAL BLOCK TAG 10.00X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.86/each

Specifications

Details

  • Additional Details
    Material Number, B-236, Finish, Gloss, Resistance Properties, Flame-retardant, Humidity-resistant, Indoor or Outdoor Use, Indoor Use, Compatible Surface Types, Curved, General, Continuous or Die-cut, Die-cut, Print Technology, Inkjet, Printer Compatibility, J1000, Compatible Ink Cartridge, J10-BK, Snap Feature, Offset
  • Color
    White
  • Labeling Type
    Printed
  • Manufacturer Stock Number
    151211
  • Material
    Polycarbonate
  • Number Of Labels
    1024
  • Product Form
    Card
  • Product Line
    BradyJet J1000
  • Temperature Range
    -40 to 122 °F, -40 to 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)