Motion
SA4290

BRADY
SA4290

Cable & Wire Label & Marker - Printable Label, Card, Polycarbonate Material, White Color
Mi Item #10809071
MFR #SA4290
Price$455.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SA4290

Cable & Wire Label & Marker - Printable Label, Card, Polycarbonate Material, White Color
Mi Item #10809071
MFR #SA4290

Mfr description
SA4290 151210 TERMINAL BLOCK TAG 10.00X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.67/each

Specifications

Details

  • Additional Details
    Snap Feature, Regular, Application, Electrical Labeling, Print Technology, Inkjet, Compatible Surface Types, Curved, General, Resistance Properties, Flame-retardant, Humidity-resistant
  • Color
    White
  • Labeling Type
    Printable
  • Manufacturer Stock Number
    151210
  • Material
    Polycarbonate
  • Number Of Labels
    1408
  • Product Form
    Card
  • Product Line
    BradyJet J1000
  • Temperature Range
    -40 to 122 °F, -40 to 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)