Motion
35600-7001
Gasket Sheet - 3560 Style, PTFE with Silica and Perforated 316L SS Insert, Branded, Fawn Color
MI ITEM #10820548
MFR #35600-7001
Price$1,252.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3560 Style, PTFE with Silica and Perforated 316L SS Insert, Branded, Fawn Color
MI ITEM #10820548
MFR #35600-7001

Mfr description
3560 FAWN-316SS PERF INS-BRANDED GYLON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.81/each

Specifications

Dimensions

  • Overall Length
    24.0000 in, 609.60 mm
  • Overall Thickness
    0.0630 in;1.60 mm
  • Overall Width
    24.0000 in, 609.60 mm

Details

  • Applications
    Chemical Processing, Chlorine, Cryogenics, Food and Beverage, Hydrocarbons, Mining, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Primary Metals, Pulp and Paper, Solvents, Steam, Water and Wastewater, Water
  • Branding
    Branded
  • Color
    Fawn
  • Composition
    PTFE with Silica and Perforated 316L SS Insert
  • Material
    PTFE with Silica
  • Maximum Temperature
    260 °C, 500 °F
  • Minimum Temperature
    -101 °C, -150 °F
  • Pressure Max (Bar)
    173 bar
  • Pressure Max (PSI)
    2509.15 psi
  • Standards Met
    ADI, REACH Compliant, RoHS Compliant, TSE Free
  • Style
    3560
  • Temperature Range
    -101 to 260 °C, -150 to 500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)