Specifications
Dimensions
- Face Width1.2500 in
- Wheel Diameter4.0000 in
Details
- Caster TypeSwivel
- Load Capacity325 lbs
- Product TypePlate Casters
- Wheel Material TypePolyurethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)