Motion
DFAR00051000503
Spiral Wound Gasket - 0.5000 in Nominal Pipe Size, 600 psi, Flexible Graphite, Carbon Steel, Silver with Gray stripe Color
Mi Item #10825070
MFR #DFAR00051000503
Price$49.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Wound Gasket - 0.5000 in Nominal Pipe Size, 600 psi, Flexible Graphite, Carbon Steel, Silver with Gray stripe Color
Mi Item #10825070
MFR #DFAR00051000503

Mfr description
RW - ASME - 0.5 NPS - 3-4-600# - 304
  • Easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.59/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.1250 in
  • Inside Diameter
    0.7500 in
  • Nominal Pipe Size
    0.5000 in
  • Outside Diameter
    2.1300 in
  • Uncompressed Gasket Thickness
    0.1750 in

Details

  • Color
    Silver with Gray stripe
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 300/400/600
  • Gasket Standard
    ASME B16.5
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    Carbon Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    600 psi
  • Winding Material
    304/304L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)