Motion
DFAR0000051006003

GARLOCK FLUID SEALING PRO
DFAR0000051006003

Spiral Wound Gasket - 6.0000 in Nominal Pipe Size, 304/304L Stainless Steel, 300 psi, Flexible Graphite, Carbon Steel, Silver with Gray stripe Color
Mi Item #10825407
MFR #DFAR0000051006003
Price$159.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0000051006003

Spiral Wound Gasket - 6.0000 in Nominal Pipe Size, 304/304L Stainless Steel, 300 psi, Flexible Graphite, Carbon Steel, Silver with Gray stripe Color
Mi Item #10825407
MFR #DFAR0000051006003

Mfr description
RWI - ASME - 6 NPS - 300# - 304 304L/304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.51/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.1250 in
  • Inside Diameter
    6.190 in
  • Nominal Pipe Size
    6.0000 in
  • Outside Diameter
    9.8800 in
  • Uncompressed Gasket Thickness
    0.1750 in

Details

  • Application
    ASME B16.5 Class 300 Flange
  • Color
    Silver with Gray stripe
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Standard
    ASME B16.20
  • Inner Ring Material
    304/304L Stainless Steel
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    Carbon Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    300 psi
  • Winding Material
    304/304L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)