Motion
DFAR0303050308006

GARLOCK FLUID SEALING PRO
DFAR0303050308006

Spiral Wound Gasket - 8 in Nominal Pipe Size, RWI Construction, 316L Stainless Steel, 600, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
MI ITEM #10825479
MFR #DFAR0303050308006
Price$313.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0303050308006

Spiral Wound Gasket - 8 in Nominal Pipe Size, RWI Construction, 316L Stainless Steel, 600, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
MI ITEM #10825479
MFR #DFAR0303050308006

Mfr description
RWI - ASME - 8 NPS - 600# -
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.69/each

Specifications

Dimensions

  • Inside Diameter
    8.100 in
  • Nominal Pipe Size
    8 in

Details

  • Application
    8 Inch ASME B16.5 Class 600 Flange
  • Color
    Green with Gray stripe
  • Construction
    RWI
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 600
  • Inner Ring Material
    316L Stainless Steel
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -150 °F
  • Outer Ring Material
    316L Stainless Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    600
  • Winding Material
    316L Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)