Motion
DFAR0303050314009

GARLOCK FLUID SEALING PRO
DFAR0303050314009

Spiral Wound Gasket - 14.0000 in Nominal Pipe Size, 316L Stainless Steel, 900 psi, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
Mi Item #10825495
MFR #DFAR0303050314009
Price$545.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0303050314009

Spiral Wound Gasket - 14.0000 in Nominal Pipe Size, 316L Stainless Steel, 900 psi, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
Mi Item #10825495
MFR #DFAR0303050314009

Mfr description
RWI - ASME - 14 NPS - 900# -
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.43/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.1250 in
  • Inside Diameter
    12.630 in
  • Nominal Pipe Size
    14.0000 in
  • Outside Diameter
    20.5000 in
  • Uncompressed Gasket Thickness
    0.1750 in

Details

  • Application
    ASME B16.5 Class 900 Flange
  • Color
    Green with Gray stripe
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 900
  • Gasket Standard
    ASME B16.5
  • Inner Ring Material
    316L Stainless Steel
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -150 °F
  • Outer Ring Material
    316L Stainless Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    900 psi
  • Winding Material
    316L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)