Motion
CANT-3648
Cantilever Cart - Blue
MI ITEM #10834709
MFR #CANT-3648
Price$1,549.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cantilever Cart - Blue
MI ITEM #10834709
MFR #CANT-3648

Mfr description
CANT-3648 PORTABLE CANTILEVER CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,549.57/each

Specifications

Dimensions

  • Outside Length
    48 in
  • Outside Width
    36 in

Details

  • Color
    Blue
  • Material
    Steel
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)