1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
DCC-2860-4
Cart - Blue
Mi Item #
10835602
MFR #
DCC-2860-4
Price
$1,395.64
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
VESTIL MANUFACTURING CO DCC-2860-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
DCC-2860-4
Cart - Blue
Mi Item #
10835602
MFR #
DCC-2860-4
Mfr description
DCC-2860-4 HEAVY DUTY CRADLE CART 4K LB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,395
.64
/each
Add to Cart
Specifications
Dimensions
Outside Height
30 in
Outside Length
60-5/16 in
Outside Width
31-1/2 in
Details
Color
Blue
Material
Steel
Weight Capacity
4000 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items