Motion
DCC-80
Cart - Blue
Mi Item #10835605
MFR #DCC-80
Price$697.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cart - Blue
Mi Item #10835605
MFR #DCC-80

Mfr description
DCC-80 HEAVY DUTY CRADLE CART 4K LB 30 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.05/each

Specifications

Dimensions

  • Outside Height
    25-5/8 in
  • Outside Length
    30-11/16 in
  • Outside Width
    30-3/8 in

Details

  • Color
    Blue
  • Material
    Steel
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)