Motion
D-CK4-PU6-2
Plastic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 2644 lbs Load Capacity
Mi Item #10835610
MFR #D-CK4-PU6-2
Price$155.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 2644 lbs Load Capacity
Mi Item #10835610
MFR #D-CK4-PU6-2

Mfr description
D-CK4-PU6-2 6"X2" POLY-ON-STEEL CASTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.63/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    2644 lbs
  • Manufacturer Upc Number
    691215227070
  • Product Type
    Plate Casters
  • Wheel Color
    Red
  • Wheel Material Type
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)