Overview
Mfr description
DM-550 DRUM LIFTER/PALLETIZER
- Ergonomic design to minimize manual lifting
- Allows movement of drum with less personnel
- Manual design for precise measurements of product
- Bright color for visibility
Specifications
- TypeDrum Lifter/Palletizer 48 In. x 45-11/16 In. x 31-1/2 In. 550 Lb. Capacity Blue
- Drum Size Comp55 gal
- Load Capacity550 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data