Motion
3LGL-1832-BRK

LITTLE GIANT
3LGL-1832-BRK

Welded Service Cart;18"W x 37.5"L x 35"H
MI ITEM #10878384
MFR #3LGL-1832-BRK
List Price$675.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
3LGL-1832-BRK

Welded Service Cart;18"W x 37.5"L x 35"H
MI ITEM #10878384
MFR #3LGL-1832-BRK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$675.51/each for your price

Overview

Mfr description
3LGL-1832-BRK 18"X32" 1000LB STEEL CART
  • 3 Shelves
  • Shelves have 1-/2" Retaining Lips
  • 5" Polyurethane Wheels
  • 1200 lbs. Capacity

Specifications

  • Cart Type
    Welded Service Cart
  • Number Of Shelves
    3
  • Cart Dimensions
    18 x 37.5 x 35 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    24 in
  • Width
    18 in
  • Height
    35 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    87 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Welded Service Cart
  • Length
    37.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    35 in
  • Outside Length
    37.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    18 in
  • Overall Height
    35 in
  • Overall Length
    37.5 in
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text