1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
600 35MM X 10MM
Jaw Coupling Hub - 35 mm Bore
Mi Item #
10879336
MFR #
600 35MM X 10MM
Price
$168.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 600 35MM X 10MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
600 35MM X 10MM
Jaw Coupling Hub - 35 mm Bore
Mi Item #
10879336
MFR #
600 35MM X 10MM
Mfr description
M600-M3510 CPLG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$168
.08
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
35 mm
Outside Diameter
5.9750 in
Details
Product Type
Jaw Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items