Motion
113200

BRADY
113200

Printing Label & Tape - Vinyl Material, 4.0000 in Roll Width, 100 ft Roll Length
Mi Item #10881602
MFR #113200
Price$1,473.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113200

Printing Label & Tape - Vinyl Material, 4.0000 in Roll Width, 100 ft Roll Length
Mi Item #10881602
MFR #113200

Mfr description
113200 B-595ORANGE 4"X100FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.10/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Roll Width
    4.0000 in

Details

  • Adhesive Type
    Permanent
  • Applications
    Pipes, Equipment, Shelves
  • Color
    Orange
  • For Use With Printer
    MiniMark Printer
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    Permanent Adhesive Vinyl
  • Label/Media Format
    Continuous Tape
  • Material
    Vinyl
  • Material Properties
    Permanent Adhesive Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)