Motion
104404
LUTZE SUPERFLEX® ETHERNET (C) PUR Cat7, Shielded
MI ITEM #10881934
MFR #104404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE SUPERFLEX® ETHERNET (C) PUR Cat7, Shielded
MI ITEM #10881934
MFR #104404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
104404 HIGH FLEXING (C) PUR UL SHIELDED
  • High Flexing Ethernet Cable for Continuous Motion Applications
  • For the cabling of industrial Ethernet systems
  • Cable design for industrial environments and operating conditions with high electrical noise levels
  • Application in automation technology, transport and conveyor technology, machine tool manufacturing
  • For continuous flexing applications in drag chains or free movement
  • Compatible with all major drag chain brands
  • Compliant with NFPA 79 requirements

Specifications

  • Number of Conductors
    4 pairs
  • Copper Wt Lbs 1000 Ft
    30 lbs
  • Voltage
    300V
  • Warranty
    5 years
  • Temperature Range
    Moving -30°C - +70°C, Fixed -40°C - +80°C
  • Trademark
    LUTZE SUPERFLEX®
  • Shielding
    Foil shield, tinned copper braid
  • Prop 65 Statement
    Not applicable
  • Pack Quantity
    1
  • Outside Diameter
    0.37 in, 9.4 mm
  • Insulation Material
    Polyolefin
  • Jacket Color
    Green
  • Jacket Material
    PUR
  • Conductor Strand
    7 strands
  • Conductor Marking
    WHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
  • Conductor Size
    AWG 24
  • Approval Listing Regulations
    Cat7, CMX 75C, RoHS, REACH
  • Bending Radius
    Moving min. 10 x cable OD, Moving optimal 20 x cable OD, Fixed min. 7.5 x cable OD
  • Branding
    SUPERFLEX®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought