Motion
606561
LUTZE CABLEFIX® X Cable Entry System 12 Entry Points Snap-in Design
MI ITEM #10881936
MFR #606561
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE CABLEFIX® X Cable Entry System 12 Entry Points Snap-in Design
MI ITEM #10881936
MFR #606561

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
606561 CABLEFIX X 22 ENTRY SYSTEM
  • Cables install easily by pushing the end through the seal from the front
  • Strain relief in one direction
  • Save over 50% installation space and 80% installation time versus using individual cable glands
  • Easy to install, can be bolt mounted with included hardware or snapped directly onto enclosures with a 1.5mm wall thickness
  • Integrated seals offer excellent ingress protection
  • Entry points are sealed by default, eliminating the need for blanking plugs
  • Standard cutout makes cabinet preparation easy and is compatible with common punches
  • Silicone Free

Specifications

  • Color
    Black
  • Temperature Range
    -40°C to +80°C / -40°F to +176 °F
  • Warranty
    5 years
  • Seal Material
    Butyl (IIR) rubber
  • Protection Class
    IP65, Type 4X, Type 12, Type 13
  • Pack Quantity
    1
  • Number Of Cables
    12
  • Number Of Openings
    12
  • Gasket Material
    Polyurethane
  • Frame Design
    148.0 W x 60.0 H x 13.5 D
  • Frame Material
    Polyamide (PA) with glass fiber reinforcement
  • Cutout Dimensions
    112 mm W x 36 mm H
  • Cable Outside Diameter
    5.0-13.0 mm
  • Burning Behavior
    HB according to UL 94
  • Branding
    CABLEFIX®
  • Approval Listing Regulations
    UL Listed Type 4X, Type 12, and Type 13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought