Motion
FMM16-CVL
LUTZE TOP-T Fittings Metal EMC Metric M16 Long Thread
Mi Item #10881937
MFR #FMM16-CVL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE TOP-T Fittings Metal EMC Metric M16 Long Thread
Mi Item #10881937
MFR #FMM16-CVL

Mfr description
FMM16-CVL CABLE FITTING METAL M16X1.5
  • Adapts to different size cable shields
  • 360° vibration proof shield termination
  • Integrated strain relief
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M16x1.5

Details

  • Approval Listing Regulations
    UL Recognized
  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Clamping Range
    0.197-0.394 in, 5-10 mm
  • Intermittent Temperature Range
    -40°C - +150°C / -40°F - +302°F
  • O Ring Material
    NBR
  • Operating Temperature Range
    -20°C - +100°C / -4°F - +212 °F
  • Pack Quantity
    10
  • Protection Class
    IP68
  • Seal Material
    CR Chloroprene Rubber
  • Series
    Metal EMC Metric
  • Thread Standard
    Metric EN 60423
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)