Specifications
Dimensions
- Cable Outside Diameter4 - 8 mm
- Conductor SizeAWG 26- AWG 18; with ferrule: AWG 28-20
- Current Rating4 A
- Dimensions15x43x51 mm
- Weight0.022 kg
Details
- Approval Listing RegulationscULus
- CodingA
- Country of OriginDE
- MaterialCuSn, gold-plated
- Number Of Poles4
- Protection ClassIP65; IP67 inserted and tightened
- ShieldingUnshielded
- Temperature Range-40°C +85°C / -40°F - +185 °F
- TypeField Wireable M12 Connector with Push-In Technology
- Warranty5 years
Help us improve this product