Motion
490195
Field Wireable M12 Conector with Push-In Technology, M12/1 male angled
MI ITEM #10881948
MFR #490195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Field Wireable M12 Conector with Push-In Technology, M12/1 male angled
MI ITEM #10881948
MFR #490195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
490195 FIELD WIREABLE M12 MALE 90 ANGLE
  • Actuator sensor connections
  • Plant floor connectivity
  • I/O connections
  • Spring clamp push-in termination
  • Solid conductors and ferrules can be terminated by simply pushing into the connector, with no tools requiredStranded conductors are easily terminated by opening the color-coded tabs and inserting the wire
  • Zinc die-cast and plastic housing
  • Fast and easy connectionSuitable for unshielded cases
  • Male
  • 90° Angled Design

Specifications

  • Weight
    0.022 kg
  • Warranty
    5 years
  • Type
    Field Wireable M12 Connector with Push-In Technology
  • Temperature Range
    -40°C +85°C / -40°F - +185 °F
  • Shielding
    Unshielded
  • Protection Class
    IP65; IP67 inserted and tightened
  • Number Of Poles
    5
  • Material
    CuSn, gold-plated
  • Dimensions
    15x43x51 mm
  • Current Rating
    4 A
  • Country of Origin
    DE
  • Conductor Size
    AWG 26- AWG 18; with ferrule: AWG 28-20
  • Coding
    A
  • Cable Outside Diameter
    4 - 8 mm
  • Approval Listing Regulations
    cULus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought