Motion
490213
Field Wireable M12 Connector with Push-In Technology, M 12/1 female straight
Mi Item #10881956
MFR #490213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Field Wireable M12 Connector with Push-In Technology, M 12/1 female straight
Mi Item #10881956
MFR #490213

Mfr description
490213 FIELD WIREABLE M12 FEM STR D CODE
  • Actuator sensor connections
  • Field bus connections
  • Industrial Ethernet connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    4 - 8 mm
  • Conductor Size
    AWG 26-AWG 18; with ferrule: AWG 28-AWG 20
  • Current Rating
    4 A
  • Dimensions
    13x19x59 mm
  • Weight
    0.042 kg

Details

  • Approval Listing Regulations
    cULus
  • Coding
    D
  • Country of Origin
    DE
  • Material
    CuSn, gold-plated
  • Number Of Poles
    4
  • Protection Class
    IP65; IP67 inserted and tightened
  • Shielding
    360°
  • Temperature Range
    -40°C +85°C / -40°F - +185 °F
  • Type
    Field Wireable M12 Connector with Push-In Technology
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)