Motion
N216EAG1C3

NTN
N216EAG1C3

Cylindrical Roller Bearing - 80 mm Bore, 180 mm OD, 34 mm Width
Mi Item #10898638
MFR #N216EAG1C3
Price$1,106.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N216EAG1C3

Cylindrical Roller Bearing - 80 mm Bore, 180 mm OD, 34 mm Width
Mi Item #10898638
MFR #N216EAG1C3

Mfr description
N216EAG1C3 CYLINDRICAL ROLLER BEARING (I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.05/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    3.681 lbs

Details

  • Manufacturer Upc Number
    4547359996333
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)