Motion
N220EAG1C3

NTN
N220EAG1C3

Cylindrical Roller Bearing - 100 mm Bore, 72 mm OD, 19 mm Width
Mi Item #10898639
MFR #N220EAG1C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N220EAG1C3

Cylindrical Roller Bearing - 100 mm Bore, 72 mm OD, 19 mm Width
Mi Item #10898639
MFR #N220EAG1C3

Mfr description
N220EAG1C3 CYLINDRICAL ROLLER BEARING (I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    3.74 lbs

Details

  • Manufacturer Upc Number
    4550253058328
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)