Overview
Mfr description
N312EAG1C3 CYLINDRICAL ROLLER BEARING (I
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight4.21 lbs
- Manufacturer Upc Number4547359995787
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data