Overview
Mfr description
NJ207EAT2XC4 CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.661 lbs
- Manufacturer Upc Number4547359920680
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data