Overview
Mfr description
NJ2206EAG1C4 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.612 lbs
- Manufacturer Upc Number4547359996364
- UPC_NO4547359996364
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data